
€4.29/ pieceexcl. VAT
€5.19incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 444 |
Thread size metric (M..) | 6 |
Length | 45 mm |
Material | Stainless steel |
Material quality | Stainless steel V2A |
Thread type | Metric |