



€3.00/ pieceexcl. VAT
€3.63incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2775 |
Shape | Cutting ring coupling |
Material | Brass |
Nominal inner diameter | 3/4" |
External tube diameter of connection | 16 mm |
Connection | Euroconus |