
€36.47/ pieceexcl. VAT
€44.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | KK |
Type | KKA4P |
Shape | Plug (male) |
Thread connection | External thread BSPT (R) |
Size of threaded connection (inch) | 3/8 |
Material | Stainless steel 304 |
Size | 3/8 |
With valve | Yes |
Temperature range | from -5 to 150 °C |
Seal material | FKM |
Material valve | Stainless steel |
Spring material | Stainless steel |