



€27.90/ pieceexcl. VAT
€33.76incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Coupling piece |
Material | Brass |
Nominal inner diameter | 1" |
External tube diameter of connection 2 | 28 mm |
Connection | External thread (BSPP) |
Connection 2 | Metric |