Key steel Flat DIN 6880 8x7x1000 Steel

  • ERIKS:23258707
  • Manufacturer:8715492816610
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6880
Material
Steel
Material quality
C45K
Height
7 mm
Length
1000 mm
Width
8 mm
Type
Key steel
DIN standard
6880
Model
Flat