Key steel Flat DIN 6880 6x6x1000 Stainless steel

  • ERIKS:23271043
  • Manufacturer:4043952715338
Image 1
Save to list

€17.25/ pieceexcl. VAT

€20.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6880
Material
Stainless steel
Material quality
Stainless steel A4
Height
6 mm
Length
1000 mm
Width
6 mm
Type
Key steel
DIN standard
6880
Model
Flat