Key steel Flat DIN 6880 12x8x1000 Steel

  • ERIKS:23258711
  • Manufacturer:8715492816658
Image 1
Save to list
Not available in webshop
Estimated delivery date - 29.09.2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6880
Material
Steel
Material quality
C45K
Height
8 mm
Length
1000 mm
Width
12 mm
Type
Key steel
DIN standard
6880
Model
Flat