K-223235-1 ET-ROHRBLOC d/D/l/L=16/32/35/38

  • ERIKS:13868263
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Rohrbloc
Radial load static maximum
150 kg
Angular rotation
max. ±10-15° °
D
32 mm
d
16 mm
L
38 mm
I
35 mm
Cardanic angle max.
max. ±1-2° °
Deflection radial load max.
ca. 0.1-0.25 mm