ISO7380 Hexagon socket button head screw Stainless steel A2 M4x16mm

  • ERIKS:23263460
  • Manufacturer:8715492258892
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ISO 7380
Series
ISO 7380
Material
Stainless steel
Thread size metric (M..)
4
Length
16 mm
Head form
Round head
Pitch thread
0.7
Head height
2.2 mm
Head width
7.6 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
ISO standard
7380
Material quality
Stainless steel A2
Spare parts & accessories
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us