ISO7089 staal 200 HV M33 (34x60x5)

  • ERIKS:14595889
  • Manufacturer:4043952503577
Image 1
Save to list

€1.61/ pieceexcl. VAT

€1.95incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Other
Inner Diameter
34 mm
Outer Diameter
60 mm
Thickness
5 mm
Suitable for bolt size metric (M..)
33
DIN standard
125A
Type
Flat washer
ISO standard
7089