ISO 7380 - M4x20 RVS A2 socket button

  • ERIKS:14384041
  • Manufacturer:8716024237453
Image 1
Save to list

€0.15/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
4
Pitch thread
7
Wrench width
25
Head height
22 mm
Screwing system
Internal hexagon