ISO 7380 bout Torx m/pin A2 M8x50 4ULSA208050TXMP

  • ERIKS:14538881
  • Manufacturer:8716024009548
Image 1
Save to list

€1.60/ pieceexcl. VAT

€1.94incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
8
Pitch thread
125
Wrench width
5
Head height
44 mm
Screwing system
Torx