
€5.13/ pieceexcl. VAT
€6.21incl. VAT
37 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 8009 |
Execution | Insert |
Material | Stainless steel |
External square | 17 mm |
Inner square | 11 mm |
Shape | Square |