
€239.50/ pieceexcl. VAT
€289.80incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 8009 |
Execution | Insert |
Material | Stainless steel |
External square | 27 mm |
Inner square | 19 mm |
Shape | Square |
Actuator stem shape | Square |
Height | 30 mm |