Insert Type: 8009 Stainless steel Height: 30mm Square 27mmx17mm

  • ERIKS:12117822
Image 1
Save to list

€84.90/ pieceexcl. VAT

€102.73incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
8009
Execution
Insert
Material
Stainless steel
External square
27 mm
Inner square
17 mm
Shape
Square
Actuator stem shape
Square
Height
30 mm