Insert Type: 8009 Stainless steel Height: 28mm Square 22mmx17mm

  • ERIKS:12345317
Image 1
Save to list

€82.90/ pieceexcl. VAT

€100.31incl. VAT

49 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
8009
Execution
Insert
Material
Stainless steel
External square
22 mm
Inner square
17 mm
Shape
Square
Actuator stem shape
Square
Height
28 mm