
€92.25/ pieceexcl. VAT
€111.62incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 8009 |
Execution | Insert |
Material | Stainless steel |
External square | 22 mm |
Inner square | 16 mm |
Shape | Square |
Actuator stem shape | Square |
Height | 25 mm |