Insert Type: 8009 Stainless steel Height: 25mm Square 19mmx17mm

  • ERIKS:11624579
Image 1
Save to list

€29.20/ pieceexcl. VAT

€35.33incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
8009
Execution
Insert
Material
Stainless steel
External square
19 mm
Inner square
17 mm
Shape
Square
Actuator stem shape
Square
Height
25 mm