Insert Type: 8009 Stainless steel Height: 25mm Square 14mmx11mm

  • ERIKS:11969112
Image 1
Save to list

€23.60/ pieceexcl. VAT

€28.56incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
8009
Execution
Insert
Material
Stainless steel
External square
14 mm
Inner square
11 mm
Shape
Square
Actuator stem shape
Square
Height
25 mm