
€269.00/ pieceexcl. VAT
€325.49incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 8009 |
Execution | Insert |
Material | Stainless steel |
External square | 11 mm |
Inner square | 10 mm |
Shape | Square |
Actuator stem shape | Square |
Height | 25 mm |