Insert Type: 7961X Anodised aluminium Square 9mm Suitable for actuator: FS/FD 40/65

  • ERIKS:12762045
Image 1
Save to list

€75.60/ pieceexcl. VAT

€91.48incl. VAT

16 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
7961X
Execution
Insert
Material
Anodised aluminium
Inner square
9 mm
Shape
Square
Suitable for brand
EL-O-Matic
Suitable for actuator
FS/FD 40/65
Suitable for actuator type
79611 79612