Insert Type: 7961X Anodised aluminium Square 22mm Suitable for actuator: FS/FD 150/200/350/600

  • ERIKS:11413674
Image 1
Save to list

€158.00/ pieceexcl. VAT

€191.18incl. VAT

23 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
7961X
Execution
Insert
Material
Anodised aluminium
Inner square
22 mm
Shape
Square
Suitable for brand
EL-O-Matic
Suitable for actuator
FS/FD 150/200/350/600
Suitable for actuator type
79611 79612