
€76.60/ pieceexcl. VAT
€92.69incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7961X |
Execution | Insert |
Material | Anodised aluminium |
Inner square | 11 mm |
Shape | Square |
Suitable for brand | EL-O-Matic |
Suitable for actuator | FS/FD 25 |
Suitable for actuator type | 79611 79612 |