Insert Type: 7907X Steel, nickel plated Double square 9mm Suitable for actuator: ELA60

  • ERIKS:12494921
  • Manufacturer:8716901176790
Image 1
Save to list

€33.20/ pieceexcl. VAT

€40.17incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
7907X
Execution
Insert
Material
Steel, nickel plated
Inner square
9 mm
Shape
Double square
Suitable for brand
ECON
Suitable for actuator
ELA60
Suitable for actuator type
7907