Insert Type: 7907X Steel, nickel plated Double square 9mm Suitable for actuator: ELA40

  • ERIKS:12494915
Image 1
Save to list

€33.20/ pieceexcl. VAT

€40.17incl. VAT

346 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
7907X
Execution
Insert
Material
Steel, nickel plated
Inner square
9 mm
Shape
Double square
Suitable for brand
ECON
Suitable for actuator
ELA40
Suitable for actuator type
7907