
€114.80/ pieceexcl. VAT
€138.91incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7907X |
Execution | Insert |
Material | Steel, nickel plated |
Inner square | 36 mm |
Shape | Double square |
Suitable for brand | ECON |
Suitable for actuator | ELA800/1200 |
Suitable for actuator type | 7907 |