
€58.10/ pieceexcl. VAT
€70.30incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7907X |
Execution | Insert |
Material | Steel, nickel plated |
Inner square | 19 mm |
Shape | Double square |
Suitable for brand | ECON |
Suitable for actuator | ELA150/200 |
Suitable for actuator type | 7907 |