Insert Type: 7907X Steel, nickel plated Double square 17mm Suitable for actuator: ELA300/500/600

  • ERIKS:12494941
  • Manufacturer:8716901177056
Image 1
Save to list

€62.20/ pieceexcl. VAT

€75.26incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
7907X
Execution
Insert
Material
Steel, nickel plated
Inner square
17 mm
Shape
Double square
Suitable for brand
ECON
Suitable for actuator
ELA300/500/600
Suitable for actuator type
7907