Insert Type: 7907X Steel, nickel plated Double square 17mm Suitable for actuator: ELA150/200

  • ERIKS:12494934
Image 1
Save to list

€58.10/ pieceexcl. VAT

€70.30incl. VAT

Estimated delivery date - 31/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
7907X
Execution
Insert
Material
Steel, nickel plated
Inner square
17 mm
Shape
Double square
Suitable for brand
ECON
Suitable for actuator
ELA150/200
Suitable for actuator type
7907