Insert Type: 7907X Steel, nickel plated Double square 11mm Suitable for actuator: ELA80/100

  • ERIKS:12494923
  • Manufacturer:8716901179548
Image 1
Save to list

€53.90/ pieceexcl. VAT

€65.22incl. VAT

138 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
7907X
Execution
Insert
Material
Steel, nickel plated
Inner square
11 mm
Shape
Double square
Suitable for brand
ECON
Suitable for actuator
ELA80/100
Suitable for actuator type
7907