Insert Type: 7901X Steel, nickel plated Height: 48mm Double square 36mmx22mm Square

  • ERIKS:12484919
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/06/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
7901X
Execution
Insert
Material
Steel, nickel plated
External square
36 mm
Inner square
22 mm
Shape
Square
Suitable for actuator type
7901 7902
Actuator stem shape
Double square
Height
48 mm