
€26.10/ pieceexcl. VAT
€31.58incl. VAT
22 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7901X |
Execution | Insert |
Material | Steel, nickel plated |
External square | 22 mm |
Inner square | 14 mm |
Shape | Square |
Suitable for actuator type | 7901 7902 |
Actuator stem shape | Double square |
Height | 35 mm |