Insert Type: 7901X Steel, nickel plated Height: 32mm Double square 17mmx11mm Square

  • ERIKS:14562086
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
7901X
Execution
Insert
Material
Steel, nickel plated
External square
17 mm
Inner square
11 mm
Shape
Square
Suitable for actuator type
7901 7902
Actuator stem shape
Double square
Height
32 mm