Insert Type: 7901X Steel, nickel plated Height: 25mm Double square 22mmx17mm Square

  • ERIKS:14442192
Image 1
Save to list

€22.40/ pieceexcl. VAT

€27.10incl. VAT

459 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
7901X
Execution
Insert
Material
Steel, nickel plated
External square
22 mm
Inner square
17 mm
Shape
Square
Suitable for actuator type
7901 7902
Actuator stem shape
Double square
Height
25 mm