
€17.10/ pieceexcl. VAT
€20.69incl. VAT
25 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7971X |
Execution | Insert |
Material | Stainless steel |
Material quality | SS316 |
External square | 22 mm |
Inner square | 17 mm |
Shape | Double square |
Suitable for actuator type | 7971 7972 |
Actuator stem shape | Double square |
Height | 22 mm |