
€1,133.80/ pieceexcl. VAT
€1,371.90incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7901X |
Execution | Insert |
Material | Stainless steel |
Material quality | SS304 |
External square | 55 mm |
Inner square | 36 mm |
Shape | Square |
Suitable for actuator type | 7901 7902 |
Actuator stem shape | Double square |
Height | 57 mm |