Insert Type: 79015X Stainless steel SS316 Height: 29mm Double square 27mmx22mm

  • ERIKS:13475397
Image 1
Save to list

€40.60/ pieceexcl. VAT

€49.13incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
79015X
Execution
Insert
Material
Stainless steel
Material quality
SS316
External square
27 mm
Inner square
22 mm
Shape
Square
Suitable for actuator type
79015 79025
Actuator stem shape
Double square
Height
29 mm