
€0.14/ pieceexcl. VAT
€0.17incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 12 |
Material | Steel |
Material quality | 8 (steel) |
Pitch thread | 175 |
Wrench width | 19 mm |
Surface protection | Galvanic/electrolytic zinc plated |