





€29,321.28/ pieceexcl. VAT
€35,478.75incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 850 mm |
Width | 585 mm |
Thread Size | Tr950x8 |
prepared for oil injection | Yes |