





€24,732.12/ pieceexcl. VAT
€29,925.87incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 850 mm |
Width | 475 mm |
Thread Size | Tr950x8 |
prepared for oil injection | Yes |