





€12,003.30/ pieceexcl. VAT
€14,523.99incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 850 mm |
Width | 265 mm |
Thread Size | Tr930X8 |
prepared for oil injection | Yes |