





€22,687.62/ pieceexcl. VAT
€27,452.02incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 800 mm |
Width | 560 mm |
Thread Size | Tr900x7 |
prepared for oil injection | Yes |