





€10,948.08/ pieceexcl. VAT
€13,247.18incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 800 mm |
Width | 258 mm |
Thread Size | Tr880X7 |
prepared for oil injection | Yes |