





€20,181.42/ pieceexcl. VAT
€24,419.52incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 750 mm |
Width | 525 mm |
Thread Size | Tr850x7 |
prepared for oil injection | Yes |