





€12,953.40/ pieceexcl. VAT
€15,673.61incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 750 mm |
Width | 245 mm |
Thread Size | Tr830X7 |
prepared for oil injection | Yes |