





€11,775.78/ pieceexcl. VAT
€14,248.69incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 710 mm |
Width | 234 mm |
Thread Size | Tr780X7 |
prepared for oil injection | Yes |