





€14,067.18/ pieceexcl. VAT
€17,021.29incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 670 mm |
Width | 405 mm |
Thread Size | Tr750x7 |
prepared for oil injection | No |