





€13,427.76/ pieceexcl. VAT
€16,247.59incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 630 mm |
Width | 500 mm |
Thread Size | Tr720x7 |
prepared for oil injection | Yes |