





€9,916.68/ pieceexcl. VAT
€11,999.18incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 630 mm |
Width | 216 mm |
Thread Size | Tr710x7 |
prepared for oil injection | Yes |