





€12,788.34/ pieceexcl. VAT
€15,473.89incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 630 mm |
Width | 395 mm |
Thread Size | Tr710x7 |